Shop All Marine Safety Equipment
Milwaukee Tool
GREEN MRAKERS
Mfr # 48-22-3190
Zoro # G602650822
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5-1/2 in
- Color Red, Green Ink
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3190
- Zoro # G602650822
- UPC # 45242355273
- Country of Origin Unknown
- Category Marine Safety Equipment
Dimensions
Size | 5-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red, Green Ink |
Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID Standard Heater Hose, 1 In, 50 Ft. (00700001728)
- COVERCRAFT 16-18 TACOMA CARHARTT SEAT COVERS 1ST ROW SEAT COVER (SSC2509CAGY)
- SATCO Bulb FC8T9/CW (S6500)
- FUNNEL KING Long Reach Funnel, 24 oz, 16 1/4 in H (32505)
- LASALLE BRISTOL LaSalle Bristol 270341413A Rma Xtrm Butyl Tape 1/8X1X30' (270341413A)
- SEACHOICE Ultimate Lanyard Red/Black (11721)
- SEACHOICE Emergency Wood Plug Kit, 1/2" - 2" (45411)
- MUSTANG SURVIVAL Ring Buoy Rope Bag, 90 Foot Rope, Multi-Filament Polypropylene Rope, Orange (MRD190-0-0-215)
- SEA-DOG MaxBlast Stainless Steel Trumpet 12V Horn - Single (431510-1)
- INNOVATIVE LIGHTING Marine Hidden Horn - White (540-0100-7)
- 3M E-A-R Earplug Uncrd Pod Exprs (321-2200)
- Milwaukee Tool Marine Safety Equipment