Shop All Grease Guns
Milwaukee Tool
Grease Gun and Battery
Mfr # 2646-20, 48-11-1820
Zoro # G311222730
original price:
$493.99
53% off
new price: $229.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulk Capacity 16 oz
- Cartridge Capacity 14 1/2 oz
- Volume per Minute 10 oz
- Battery Capacity 2 Ah
- Features Air Bleeder Valve, New to World Precision Through Pre Set Grease Counter Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2646-20, 48-11-1820
- Zoro # G311222730
- UPC # 045242287642
- Country of Origin Multiple
- Category Grease Guns
Dimensions
Rigid Hose Length | 48 in |
Flexible Hose Length | 48 in |
Overall Length | 15 in |
Description
Cordless Grease Gun, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Volume per Minute 10 oz, Battery Capacity 2 Ah, Number of Speeds 2, Features Air Bleeder Valve, New to World Precision Through Pre Set Grease Counter Dial, Includes High Pressure Grease Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, H Series (VHC4-4EM)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520211000)
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- MILWAUKEE TOOL M18 Grease Gun 400g Clear Barrel (49-16-2646)
- MILWAUKEE TOOL 48" Grease Gun Replacement Hose w/ HP Coupler (49-16-2647)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-21CT)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun (2646-20)
- MILWAUKEE TOOL M12 Grease Gun Kit w/ M12 Inflator & 15 PC Ratcheting Wrench Set SAE (2446-21XC, 2475-20, 48-22-9416)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-22CT / 48-11-1820)
- MILWAUKEE TOOL Right Angle Grease Coupler (49-16-2648)
- Milwaukee Tool Grease Guns