Shop All Grease Guns
Milwaukee Tool
Grease Gun and Battery
Mfr # 2446-20, 48-11-2425
Zoro # G211222816
original price:
$289.99
41% off
new price: $169.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulk Capacity 16 oz
- Cartridge Capacity 14 1/2 oz
- Volume per Minute 3 fl oz
- Features Superior Handle Balance and Ergonomics
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2446-20, 48-11-2425
- Zoro # G211222816
- UPC # 045242204731
- Country of Origin Multiple
- Category Grease Guns
Dimensions
Rigid Hose Length | 36 in |
Flexible Hose Length | 36 in |
Overall Length | 14 in |
Description
Cordless Grease Gun, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Volume per Minute 3 fl oz, Battery Capacity 2.5 Ah, Number of Speeds 1, Features Superior Handle Balance and Ergonomics, Includes Base Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E607)
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 1-1/2 HP (145TTDR6034)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- MILWAUKEE TOOL CordlessSpeedGrease, 18volt, GunGreaseCoup (2646-21CT, 49-16-2648)
- MILWAUKEE TOOL Cordless Grease Gun Kit, 12.0V (2446-21XC, 48-11-2440)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun (2646-20)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun Kit (2446-21XC)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-21CT)
- MILWAUKEE TOOL High Pressure Grease Coupler, For 2446-20/2646-20/2646-21CT/2646-22CT, 2 Pack (49-16-2649)
- PROLUBE Continuous Air Grease Gun, 4800 psi (43305)
- Milwaukee Tool Grease Guns