Shop All Cut-Resistant Gloves
Milwaukee Tool
Gloves, Wrk, Nitrle Dipped, Cut 3 Resist., M
Mfr # 48-22-8931
Zoro # G610849560
product price: $9.97
/ea
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size M ( 8 )
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8931
- Zoro # G610849560
- UPC # 045242509225
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 10, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 10)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216425)
- CONDOR Disposable Rain Poncho, Clear, Polyethylene, Pull-On, 40 in Lg, 0.02 mm Thick, 24 Per Pack (2ELD5)
- ALTA Knee Pads, Hard Cap, Black, PR (50403)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - 2X-Large (12 Pairs) (48-22-8904B)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8948)
- MILWAUKEE TOOL 12 Pk Cut 5 Dipped Gloves - M (48-22-8951B)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (48-22-8911)
- MILWAUKEE TOOL Level 2 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8923)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - M (48-22-8901)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (9178PUOL)
- Milwaukee Tool Cut-Resistant Gloves