Shop All Headlamps
Milwaukee Tool
General Purpose Headlamp, Proprietary
Mfr # 2115-21, 48-73-1011
Zoro # G4072585
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Rechargeable Yes
- Lumens 600/35
- Flashlight Battery Size Proprietary
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2115-21, 48-73-1011
- Zoro # G4072585
- UPC # 045242541416
- Country of Origin Multiple
- Category Headlamps
Dimensions
Flashlight Battery Size | Proprietary |
Battery Size | Proprietary |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 1.42 in |
Overall Length | 3 5/8 in |
Manufacturer Warranty Length | 2 yr (USB Battery), Limited Lifetime (Light) |
Overall Height | 1 3/8 in |
Overall Width | 1 1/4 in |
Body Diameter | 1 3/8 in |
Description
General Purpose Headlamp, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Black, Body Material Plastic, Maximum Beam Distance 30 m, Maximum Brightness 600 lm, Weight with Batteries 8 oz, Charger Style Included USB Cord, Rechargeable Yes, Beam Focus Adjustable, Drop Rating 2 m, IP Rating IP54, Mount Type Hard Hat Clips, Head Strap, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duralamp Gr8/2pin/28w/35k replacement light bulb lamp (GR8/2PIN/28W/35K DURALAMP)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13518)
- ILC Replacement for 3M 78-8073-7100-6 replacement light bulb lamp (78-8073-7100-6 3M)
- MILWAUKEE TOOL MILWAUKEE SPOT/FLOOD HEADLAMP (2104)
- MILWAUKEE TOOL USB BEACON Hard Hat Light + 3.0 Battery (2116-21, 48-11-2131)
- MILWAUKEE TOOL USB RECHARGEABLE LOW-PROFILE HEADLAMP KIT (2115-21)
- MILWAUKEE TOOL Redlithium Usb 3.0 Spot/Flood Hard Hat Headlamp W/Cable & Hard Hat Clips, 600 Lumens (ML2163-21)
- MILWAUKEE TOOL MILWAUKEE HEADLAMP (2103)
- MILWAUKEE TOOL USB Low-Profile Headlamp + Penlight (2115-21, 2105)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69331)
- Milwaukee Tool Headlamps