Shop All Mechanics Gloves
Milwaukee Tool
Free-Flex Work Gloves - Small, Small, Red/Black
Mfr # 48-22-8715
Zoro # G5482869
product price: $12.97
/ea
Not eligible for select promotions
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black/Red
- Cuff Style Elasticated
- Glove Length 7 1/4 in
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8715
- Zoro # G5482869
- UPC # 045242495092
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Glove Length | 7 1/4 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Elastic, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material Polyester, High-Visibility Features Not Applicable, Touchscreen Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010LACS-W)
- LYLE Safety Glasses Notice, Plastic, 14"x10", Width: 14 in (LCU5-0035-NP_14X10)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7109)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (62-400)
- MILWAUKEE TOOL Work Gloves, L, Black/Brown/Red (48-73-0022)
- MILWAUKEE TOOL Work Gloves, M, Black/Red (48-22-8731)
- MILWAUKEE TOOL Free-Flex Work Gloves - 2X-Large, 2X-Large, Red/Black (48-22-8714)
- MILWAUKEE TOOL Work Gloves, X-Large, Black/Red (48-22-8713)
- MILWAUKEE TOOL Performance Work Gloves - Small (48-22-8725)
- MILWAUKEE TOOL Work Gloves, M, Black/Brown/Red (48-73-0021)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black (910)
- Milwaukee Tool Mechanics Gloves