Shop All Mechanics Gloves
Milwaukee Tool
Free-Flex Work Gloves - 2X-Large, 2X-Large, Red/Black
Mfr # 48-22-8714
Zoro # G5482823
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size 2XL
- ANSI/ISEA Cut Level A1
- Color Black/Red
- Glove Length 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8714
- Zoro # G5482823
- UPC # 045242479948
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 8 1/4 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Elastic, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material Polyester, High-Visibility Features Not Applicable, Touchscreen Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray M 1 pair (8442M)
- BANNER STAKES Belt Barrier, Cleaning in Progress (PL4110)
- 3M DBI-SALA Rollgliss Descender, Sloped/Automatic Retract (3303019)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3NGX7, PR (300BL-09-V)
- MILWAUKEE TOOL Work Gloves, X-Large, Black/Red (48-22-8713)
- MILWAUKEE TOOL Work Gloves, X-Large, Black/Red (48-22-8733)
- MILWAUKEE TOOL Work Gloves, M, Black/Red (48-22-8731)
- MILWAUKEE TOOL Free-Flex Work Gloves - Medium, Medium, Red/Black (48-22-8711)
- MILWAUKEE TOOL Work Gloves, Large, Black/Red (48-22-8732)
- MILWAUKEE TOOL Work Gloves, 2XL, Black/Red (48-22-8734)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/High-Visibility Lime (953L)
- Milwaukee Tool Mechanics Gloves