Shop All Clamp On Power Meters
Milwaukee Tool
Fork Meter (NIST)
Mfr # 2205-20NST
Zoro # G6757737
Free Shipping & Returns
Not eligible for select promotions
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 200
- Clamp Meter Jaw Style Split
- Max. DC Volts 1,000 V
- Max. Ohms 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2205-20NST
- Zoro # G6757737
- UPC # 045242341177
- Country of Origin United States
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 5 yr |
Battery Size | AA |
Overall Height | 8 in |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 200 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP54, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Intrinsically Safe No, Dustproof Yes, Waterproof Yes, Data Logging Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE6)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3320-1P6)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 200 PSI)
- EXTECH Separator, AC Line (480172)
- MILWAUKEE TOOL Fork Meter (2205-20)
- MILWAUKEE TOOL Fork Meter for HVAC/R (2206-20)
- MILWAUKEE TOOL Clamp Meter (2237-20)
- MILWAUKEE TOOL Clamp Meter (NIST) (2237-20NST)
- MILWAUKEE TOOL Fork Meter for HVAC/R (NIST) (2206-20NST)
- EXTECH Clamp Meter, Backlit LCD, 60 A, 0.7 in (18 mm) Jaw Capacity, Cat III 300V Safety Rating (MA63)
- FLUKE Fluke 323 400A AC, 600V AC/DC True-RMS Clamp Meter, CAT IV 300V/CAT III 600 V safety Rating (5065521)
- Milwaukee Tool Clamp On Power Meters