Shop All Utility Knives
Milwaukee Tool
Folding Utility Knife Utility, 7 in L
Mfr # 48-22-1503, 48-22-1950
Zoro # G1494432
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Press and Flip Opening
- Blade Change Quick Change
- Handle Type Ergonomic
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1503, 48-22-1950
- Zoro # G1494432
- Country of Origin Multiple
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Press and Flip Opening |
Blade Change | Quick Change |
Handle Type | Ergonomic |
Handle Color | Red |
Application | General Purpose |
Number of Blades | 2 |
Blade Material | Bi-Metal |
Includes | 2-Point Utility Blade |
Blade Type | Utility |
Handle Material | Plastic |
Item | Folding Utility Knife |
Stores | (5) Blades |
Number of Blades Included | 2 |
Position | 1 |
Blade Change Method | Quick-Change |
Other Material Applications | General Purpose |
Handle Style | Ergonomic |
Blade Edge Type | Utility |
Blade Positions | 1 |
Description
Folding Utility Knife, Blade Change Method Quick-Change, Blade Edge Type Utility, Blade Material Bi-Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 15/64 in. SB Round Die, 5/64-1/4THK (76309)
- DYNABRADE NitroZip Erasr Whl Tool (NZ1)
- TEKTON 3/8 Inch Drive x 18 mm 12-Point Impact Socket (SID12318)
- BLU-MOL XTREME 1 1/2" QuickCore Bi-Metal Hole Saw (E0100206)
- MILWAUKEE TOOL Fixed Blade Utility Knife (48-22-1513)
- MILWAUKEE TOOL 9mm Snap Off Knife (48-22-1963)
- MILWAUKEE TOOL Cable Splicer's Sheath (48-22-8116)
- MILWAUKEE TOOL 6-5/32 in. General Purpose FASTBACK Compact Folding Utility Knife in Red (48-22-1500)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- MILWAUKEE TOOL Utility Knife, Retractable 4 1/2 in L (48-22-1516)
- DEXTER RUSSELL Shoe Knife Wide, 7-1/2" L (75410)
- Milwaukee Tool Knives, Cutters & Snips