Shop All Folding & Pocket Knives
This Product is Discontinued
Milwaukee Tool
Folding Knife, 1/2 Serrated, Tanto, 7-3/4in (Discontinued)
Mfr # 48-22-1995
Zoro # G5304652
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Tanto
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1995
- Zoro # G5304652
- UPC # 045242296859
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Length Open | 7 3/4 in |
Closed Length | 4 3/4 in |
Overall Length | 7 3/4 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Black Oxide, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Tanto, Closed Length 4 3/4 in, Features Spring Assisted, Handle Color Red, Handle Material Plastic
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.