Shop All Hand Saws
Milwaukee Tool
Folding Jab Saw
Mfr # 48-22-0305
Zoro # G3549025
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hand Saw Application Drywall
- Length 11 1/2 in
- Blade Length 6 in
- Teeth per Inch 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0305
- Zoro # G3549025
- UPC # 045242204618
- Country of Origin Viet Nam
- Category Hand Saws
Dimensions
Length | 11 1/2 in |
Blade Length | 6 in |
Throat Depth | 1 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 6 1/2 in |
Description
Folding Jab Saw, Blade Length 6 in, Blade Material Steel, Cutting Edge Type Straight, Features Accepts All Sawzall Blades - Increased Versatility, Folding Blade - Easier And Safer Storage, Hand Saw Application Drywall, Hand Saw Product Type Jab Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- BON TOOL Bon 84-887 Chalk Box Tajima, 1Mm Thick Line (84-887)
- MARTOR Safety Knife Straight, 158 mm L (32000110.02)
- RIDGID Drive Bar (844)
- MILWAUKEE TOOL 12 in. High Tension Hacksaw (48-22-0050)
- MILWAUKEE TOOL Rasping Jab Saw (48-22-0104)
- MILWAUKEE TOOL Compact Hack Saw (48-22-0012)
- MILWAUKEE TOOL Jab Saw, Blade Thickness 0.06", Steel (48-22-0307)
- MILWAUKEE TOOL Rasping Jab Saw (ML48-22-0304)
- FEIN Pipe Hacksaw Extension Chain, 45 In. L (30231008000)
- T TERRE Adjustable Reciprocating Blades Hand Saw, Jab Saw, Drywall Saw, Cuts Metal, Wood, Plastic (104001)
- Milwaukee Tool Hand Saws