Shop All Fixed- Mount Work Lights
Milwaukee Tool
Flood Light and Inverter
Mfr # 2366-20, 2846-20
Zoro # G811222698
original price:
$372.99
60% off
new price: $149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Distribution 90 Degrees
- Voltage 18 V DC
- Features 120 Degrees Light Head Rotation, 33% Performance Increase, Impact Resistant Design, Integrated Keyholes, Powered by M18(TM) Redlithium(TM) Batteries or Extension Cord, Provides 4,000 Lumens of Trueview(TM) High Definition Output, Three Output Modes for Optimal Brightness and Run-Time, TRUEVIEW(TM) High Definition Output
- Standards UL Listed
- Includes Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2366-20, 2846-20
- Zoro # G811222698
- UPC # 045242572052
- Country of Origin Multiple
- Category Fixed- Mount Work Lights
Dimensions
Tool Width | 9 3/4 in |
Tool Height | 9 7/16 in |
Tool Length | 8 9/16 in |
Tool Depth | 8 9/16 in |
Description
Flood Light and Inverter, Battery Platform M18(TM) REDLITHIUM(TM), Series ROVER(TM), Brightness Level 1,200 lm, 2,000 lm, 4,000 lm, Maximum Brightness Level 4,000 lm, Minimum Brightness Level 1,200 lm, Light Output Mode High/Medium/Low, Mount Type Keyhole, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 120 Degrees , Cordless Tool Kit Contents Bare Tool, Charger, Battery Included / Bare Tool Bare Tool, Charging Capability Cordless Tool Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- SIGNIFY 40w R16 Med Spt Bulb (415406)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL841/ALTO 30PK)
- SATCO 15Watt Commercial LED Downlight, 6 in, CCT Adjustable, 120277 Volts, Econo (S11851)
- MILWAUKEE TOOL M12 12V Cordless Rocket Dual Power Tower Light (ML2132-20)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- MILWAUKEE TOOL M18 Tower Light, M18 XC6.0 Battery Pack (2131-20, 48-11-1865)
- MILWAUKEE TOOL M12 12V Cordless Underbody Light, 1,200 Lumens (ML2126-20)
- MILWAUKEE TOOL Underhood Light and Battery (2125-20, 48-11-2425)
- MILWAUKEE TOOL Utility Remote Control Search Light (Wired) (2123)
- LITEZALL COB LED Compact Work Light (LA-LBOX-12/48)
- Milwaukee Tool Fixed- Mount Work Lights