Shop All Fixed- Mount Work Lights
Milwaukee Tool
Flood Light and Battery
Mfr # 2366-20, 48-11-1820
Zoro # G411222654
original price:
$372.99
60% off
new price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Light Distribution 90 Degrees
- Includes Battery
- Voltage 18 V DC
- Features 120 Degrees Light Head Rotation, 33% Performance Increase, Impact Resistant Design, Integrated Keyholes, Powered by M18(TM) Redlithium(TM) Batteries or Extension Cord, Provides 4,000 Lumens of Trueview(TM) High Definition Output, Three Output Modes for Optimal Brightness and Run-Time, TRUEVIEW(TM) High Definition Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2366-20, 48-11-1820
- Zoro # G411222654
- UPC # 045242572052
- Country of Origin Multiple
- Category Fixed- Mount Work Lights
Dimensions
Tool Width | 9 3/4 in |
Tool Height | 9 7/16 in |
Tool Depth | 8 9/16 in |
Tool Length | 8 9/16 in |
Description
Flood Light and Battery, Battery Platform M18(TM) REDLITHIUM(TM), Series ROVER(TM), Brightness Level 1,200 lm, 2,000 lm, 4,000 lm, Maximum Brightness Level 4,000 lm, Minimum Brightness Level 1,200 lm, Light Output Mode High/Medium/Low, Mount Type Keyhole, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 120 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2.0 Ah, Battery Included / Bare Tool Battery Included, Battery Model Number 38D765
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls, 4PK (607994)
- ILC Replacement for Damar 05649i replacement light bulb lamp (05649I DAMAR)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-WW)
- BULBRITE 60-Watt Equivalent Dimmable Milky Filament G40 Medium E26 LED Light Bulb, 3000K, 2PK (862699)
- MILWAUKEE TOOL Site Light and Inverter (2144-20, 2846-20)
- MILWAUKEE TOOL M12 Battery Pack, M12 ROVER Flood Light (48-11-2412, 2367-20)
- MILWAUKEE TOOL M18 Light/Charger, M18 CP3.0 Battery (2357-20, 48-11-1835)
- MILWAUKEE TOOL M18 Tower Light, M18 XC6.0 Battery Pack (2131-20, 48-11-1865)
- MILWAUKEE TOOL M12 12V Cordless Underbody Light, 1,200 Lumens (ML2126-20)
- MILWAUKEE TOOL M18, Portable 18V Led Flood Light - 1100 Lumens (2361-20)
- DL MANUFACTURING Versa-Light VL0425X Dock Light 42" L Reach (VL0425X)
- Milwaukee Tool Fixed- Mount Work Lights