Shop All Utility Knives
Milwaukee Tool
Flip Utility Knife W/50 Blades
Mfr # ML48-22-1504
Zoro # G609239464
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 1.18 in
- Number of Blades Included 50
- Height 1.18 in
- Blade Operation Press and Flip Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML48-22-1504
- Zoro # G609239464
- Country of Origin Unknown
- Category Utility Knives
Dimensions
Depth | 1.18 in |
Height | 1.18 in |
Overall Width | 1.03 in |
Overall Length | 6.87 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Utility Knife |
Number of Blades Included | 50 |
Blade Operation | Press and Flip Opening |
Features | Quick Change; Durable Wire Belt Clip; Blade Holder Designed for Scoring; Metal Extension to Prevent Accidental Blade Removal; Metal Body; Gut Hook; Wire Stripper |
Tether Ready | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15365)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 1/2 in L (54TM11)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81024D)
- WOLFCRAFT BISCUIT JOINER #0 PK50 (2921)
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- MILWAUKEE TOOL 6-5/32 in. General Purpose FASTBACK Compact Folding Utility Knife in Red (48-22-1500)
- MILWAUKEE TOOL Utility Knife, Retractable 6 1/2 in L (48-22-1515)
- MILWAUKEE TOOL Fixed Blade Utility Knife (48-22-1513)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- MILWAUKEE TOOL Flip Utility Knife w/ 25' Wide Blade Magnetic Tape Measure, Ear Plugs (48-22-1901, 48-22-0225M, 48-73-3151)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-30)
- Milwaukee Tool Utility Knives