Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
Fish Tape
Mfr # 48-22-4185
Zoro # G108041155
product price: $89.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$89.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Material Steel
- Features Anti-Catch Tips, Flexible Blue Tempered Steel and High Visibility Laser Etched Markings, Low Friction Case for Smooth Pay Out, Multi-Position Handle, Smooth Pay Out Easier Fishing, Square Inner Grip
- Tape Length 100 ft
- Case Color Blue
- Tape Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4185
- Zoro # G108041155
- UPC # 045242509928
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tape Length | 100 ft |
Tape Width | 1/4 in |
Tape Length Range | 60 to 100 ft |
Tape Width/Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tape Material | Steel |
Features | Anti-Catch Tips, Flexible Blue Tempered Steel and High Visibility Laser Etched Markings, Low Friction Case for Smooth Pay Out, Multi-Position Handle, Smooth Pay Out Easier Fishing, Square Inner Grip |
Case Color | Blue |
Case Winding Type | Rewinding Tape |
Tool Weight | 7.6 lb |
Item | Fish Tape |
Description
Fish Tape, Tape Length 100 ft, Tape Material Steel, Case Winding Type Rewinding Tape, Case Color Blue, Features Anti-Catch Tips, Flexible Blue Tempered Steel and High Visibility Laser Etched Markings, Low Friction Case for Smooth Pay Out, Multi-Position Handle, Smooth Pay Out Easier Fishing, Square Inner Grip, Tape Width 1/4 in, Tool Weight 7.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 7/32 (54056)
- KENNEDY Single Drw Liner, Black, , Polyester (84030)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18046TT)
- ECLIPSE TOOLS Bit, Star Tip, T25, 1" L, 1/4" Hex Dr (T25X1)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Nonconductive Tip (48-22-4162)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Flexible Metal Leader (48-22-4192)
- MILWAUKEE TOOL Magnetic Tip & Chain Fish Stick Accessory (48-22-4159)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- MILWAUKEE TOOL 60 Ft. Fish Stick Combo Kit (48-22-4156)
- MILWAUKEE TOOL Replacement Non-Conductive Tips for Polyester Fish Tape (4 pk) (48-22-4161)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 50-Foot (56331)
- Milwaukee Tool Electrical Tools