Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
Fish Tape, Fiberglass, 5/32 in W, 40 ft L
Mfr # 48-22-4184
Zoro # G610877709
product price: $59.97
/ea
Not eligible for select promotions
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Features Glow in the Dark, Low Friction Case, Multi-Position Handle, Non-Conductive, Square Inner Grip
- Case Style Low-Friction
- Non-Conductive Yes
- Tape Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4184
- Zoro # G610877709
- UPC # 045242847198
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tape Length | 40 ft |
Tape Width | 5/32 in |
Case Diameter | 9 1/2 in |
Tape Diameter | 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Tape Material | Fiberglass |
Features | Glow in the Dark, Low Friction Case, Multi-Position Handle, Non-Conductive, Square Inner Grip |
Case Style | Low-Friction |
Includes | 40 ft Glow Fish Tape, Case |
Item | Fish Tape |
Non-Conductive | Yes |
Tool Weight | 1.6 lb |
Tape Finish | None |
Case Winding Type | Internal Rotating |
Voltage Rating | Not Rated |
Tape End Style | Non-Conductive Eyelet |
Tape Tensile Strength | Not Rated |
Tape Shape | Round |
Includes Graduation Marks | No |
Description
Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 40 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Internal Rotating, Tape Diameter 5/32 in, Tape Tensile Strength Not Rated, Case Diameter 9 1/2 in, Includes Graduation Marks No, Non-Conductive Yes, Voltage Rating Not Rated, Case Style Low-Friction, Features Glow in the Dark, Low Friction Case, Multi-Position Handle, Non-Conductive, Square Inner Grip, Includes 40 ft Glow Fish Tape, Case, Tape Finish None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in (12G355)
- WARWOOD TOOL 5 lb Carpenter Adze, 34 Hickory Safety Grip Handle (1222)
- MILWAUKEE TOOL EXACT 600 MCM Aluminum 12T U-Style Die (49-12-U600)
- K-TOOL INTERNATIONAL Air Cold Chisel, 6" (KTI-81972)
- MILWAUKEE TOOL Fish Tape, Fiberglass, 5/32 in W, 20 ft L (48-22-4182)
- MILWAUKEE TOOL M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge (48-44-5195)
- MILWAUKEE TOOL Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk) (48-22-4191)
- MILWAUKEE TOOL 60 Ft. Fish Stick Combo Kit (48-22-4156)
- MILWAUKEE TOOL 25' 1/8" Steel Fish Tape (48-22-4171)
- MILWAUKEE TOOL Replacement Non-Conductive Tips for Polyester Fish Tape (4 pk) (48-22-4161)
- KLEIN TOOLS Fish and Glow Rod Set, 25-Foot (56325)
- Milwaukee Tool Fishing Tapes, Sticks, & Lines