Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
Fish Tape
Mfr # 48-22-4176
Zoro # G208041154
product price: $52.97
/ea
Not eligible for select promotions
$52.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Material Steel
- Features Anti-Catch Tips, Flexible Blue Tempered Steel and High Visibility Laser Etched Markings, Low Friction Case for Smooth Pay Out, Multi-Position Handle, Smooth Pay Out Easier Fishing, Square Inner Grip
- Case Winding Type Rewinding Tape
- Tape Width 1/8 in
- Case Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4176
- Zoro # G208041154
- UPC # 045242509867
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tape Width | 1/8 in |
Tape Length | 120 ft |
Tape Length Range | 120 to 200 ft |
Tape Width/Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tape Material | Steel |
Features | Anti-Catch Tips, Flexible Blue Tempered Steel and High Visibility Laser Etched Markings, Low Friction Case for Smooth Pay Out, Multi-Position Handle, Smooth Pay Out Easier Fishing, Square Inner Grip |
Case Winding Type | Rewinding Tape |
Case Color | Blue |
Item | Fish Tape |
Tool Weight | 5.7 lb |
Description
Fish Tape, Tape Length 120 ft, Tape Material Steel, Case Winding Type Rewinding Tape, Case Color Blue, Features Anti-Catch Tips, Flexible Blue Tempered Steel and High Visibility Laser Etched Markings, Low Friction Case for Smooth Pay Out, Multi-Position Handle, Smooth Pay Out Easier Fishing, Square Inner Grip, Tape Width 1/8 in, Tool Weight 5.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Adaptor One-Touch Nitto - 3/4" Weldon (IBK.NIT)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-14UNF (C65621)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 25mm Size (88325)
- KLEIN TOOLS Replacement Blade Kit for Compact Pass-Thru™ Crimper (VDV999078)
- MILWAUKEE TOOL 25' 1/8" Steel Fish Tape (48-22-4171)
- MILWAUKEE TOOL Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk) (48-22-4191)
- MILWAUKEE TOOL M18 FUEL ANGLER Fish Tape, Length 240 ft, Tape Size 1/8 in, Steel (48-44-5178)
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Kit with 120 ft. Steel Fish Tape Cartridge (2873A-22)
- MILWAUKEE TOOL Repair Kit for Polyester Fish Tapes (48-22-4169)
- MILWAUKEE TOOL 240 ft. x 1/8 in. Stainless Steel Fish Tape (48-22-4188)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Nonconductive Tip (48-22-4162)
- Milwaukee Tool Fishing Tapes, Sticks, & Lines