Shop All First Aid Kits
Milwaukee Tool
First Aid Kit w/House, 192pcs, Class B
Mfr # 48-73-8430C
Zoro # G011853814
product price: $144.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$144.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unitized Bulk
- Standards ANSI Z308.1-2015
- Latex Content Contains Latex
- Adhesive Bandages Included (50) Bandages
- Includes Medication No Medication Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-8430C
- Zoro # G011853814
- UPC # 045242797974
- Country of Origin United States
- Category First Aid Kits
Dimensions
Housing Width | 19 11/16 in |
Housing Depth | 15 3/16 in |
Housing Height | 4 5/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Jobsite, Number of People Served 50, Number of Components 192, Number of Pockets 11, Adhesive Bandages Included (50) Bandages, Documentation Included Pocket Reference Guide, Wound Dressings Included (2) Tapes, (3) Gauze Rolls, (2) Cold Packs, (2) Triangular Bandages, (4) Gauze Dressing Pads, (4) Trauma Pads, (4) Oval Eye Pad, Tourniquet, Splint, Burn Dressing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Personal Eyewash, Bottle, 4 oz. (620252)
- MAXTEC Oxygen Analyzer, 1-11/32 in. D, Ext Sensor (R217P72)
- WELCH ALLYN 3.5V HALOGEN LAMP (03100-U)
- PURELL Hand Sanitizer, Gel, 12oz Pump Bottle, PK12 (3659-12)
- MILWAUKEE TOOL FirstAidKit w/House, 79pcs, 9 13/16x4 5/8 (48-73-8435C)
- ZORO SELECT First Aid Cabinet, Metal, 25 Person (1350-FAE-0103)
- FIRST AID ONLY Refill for SmartCompliance Gen Business Cabinet, Triangular Bandages, 40 x 40 x 56, PK2, 2PK (FAE-5100)
- FIRST AID ONLY Industrial First Aid Shelf Station, 3-Shelf, 100 PPL, 1092/KT (FAO247OP)
- FIRST AID ONLY Unitized First Aid Kit, Plastic, 25 Person (253-U/FAO)
- FIRST AID ONLY QuickTreat Dispenser Plastic First Aid Kit, 370 pieces (91407)
- HONEYWELL Soft Pak First Responder First Aid Emergency Medical Kit (FRKSOFTPAK-CLSB)
- Milwaukee Tool First Aid Kits