Shop All Mechanics Gloves
This Product is Discontinued
Milwaukee Tool
Fingerless Work Gloves - Small, Small, Red/Black/Gray (Discontinued)
Mfr # 48-22-8745
Zoro # G5482990
Not eligible for select promotions
This Product is Discontinued
Key Features
- Glove Size S ( 7 )
- Color Black/Red
- Cuff Style Hook and loop
- Glove Length 7 1/4 in
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8745
- Zoro # G5482990
- UPC # 045242495108
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S ( 7 ) |
Glove Length | 7 1/4 in |
Size | S ( 7 ) |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Padded, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black/Gray/Red, Glove Construction Cut and Sewn, Knuckle Protection Material Polyester, High-Visibility Features Not Applicable, Touchscreen Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.