Shop All Mechanics Gloves
Milwaukee Tool
Fingerless Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray
Mfr # 48-22-8744
Zoro # G5482972
$18.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size 2XL
- Color Black/Red
- Cuff Style Hook and loop
- Glove Length 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8744
- Zoro # G5482972
- UPC # 045242479863
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 8 1/4 in |
Size- Alpha | 2XL |
Height | 2 |
Width | 10.6 |
Description
Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Padded, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black/Gray/Red, Glove Construction Cut and Sewn, Knuckle Protection Material Polyester, High-Visibility Features Not Applicable, Touchscreen Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 /40 KAx6 Orange)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (279898)
- GHS SAFETY Pictogram Label, Corrosive, PK500 (GHS1260)
- BRADY Sign, Danger, Welding, 10X14", Blk/Rd/Wht, Height: 10" (126417)
- MILWAUKEE TOOL Performance Work Gloves - Large (48-22-8722)
- MILWAUKEE TOOL Demolition Gloves - Small, Small, Red/Black/Gray (48-22-8735)
- MILWAUKEE TOOL Free-Flex Work Gloves - Medium, Medium, Red/Black (48-22-8711)
- MILWAUKEE TOOL Free-Flex Work Gloves - 2X-Large, 2X-Large, Red/Black (48-22-8714)
- MILWAUKEE TOOL Work Gloves, X-Large, Black/Red (48-22-8733)
- MILWAUKEE TOOL Work Gloves, XL, Black/Brown/Red (48-73-0023)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MG-07-011)
- Milwaukee Tool Mechanics Gloves