Shop All Claw, Rip & Framing Hammers
Milwaukee Tool
Fifteen oz Drywall Hammer
Mfr # 48-22-9060
Zoro # G411745443
product price: $30.97
/ea
$30.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features D-Shaped Head for Easy Access in Tight Spaces, Hatchet End Designed to Assist with Drywall Transport milled Face, I-Beam Handle: Withstands Bending, Most Durable Grip, Precision Balanced Design
- Overall Length 14 in
- Head Weight 15 oz
- Poll Style Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9060
- Zoro # G411745443
- UPC # 045242742141
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 14 in |
Handle Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 15oz Drywall Hammer |
Features | D-Shaped Head for Easy Access in Tight Spaces, Hatchet End Designed to Assist with Drywall Transport milled Face, I-Beam Handle: Withstands Bending, Most Durable Grip, Precision Balanced Design |
Head Weight | 15 oz |
Poll Style | Hammer |
Blade Edge Type | Smooth |
Anti-Vibration Handle | Yes |
Includes Cushioned Grip | Yes |
Grip Type | SHOCKSHIELD(TM) |
Includes Hammer Face | Yes |
Description
Fifteen oz Drywall Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. DIAMOND MAX Diamond Grit Hole Saw (2 pk) (49-56-0501)
- STARRETT Electronic Micrometer, 2 to 3", 0.00005 Res (3732XFL-3)
- HUSQVARNA BRUSH/BACK OAL: 13.19 X1.8 (534304601)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (662)
- MILWAUKEE TOOL 4in1 Lineman's Hammer (48-22-9040)
- MILWAUKEE TOOL 14 oz Titanium Smooth Face Hammer w/18" Hybrid Fiberglass Handle (TI14SC-F)
- MILWAUKEE TOOL 22 oz Smooth Face Framing Hammer (48-22-9023)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- MILWAUKEE TOOL 17 oz Smooth Face Framing Hammer (48-22-9017)
- MILWAUKEE TOOL 19 oz Smooth Face Poly/Fiberglass Handle Hammer (48-22-9316)
- STANLEY FATMAX® 17 oz High-Velocity Hammer (FMHT51306)
- Milwaukee Tool Claw, Rip & Framing Hammers