Shop All Self-Feed Drill Bits
Milwaukee Tool
Feed Screw Single Ended
Mfr # 48-28-6880
Zoro # G4327827
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 3"
- Shank Size 7/16"
- Includes Replacement Center Bit
- For Use With 3 in and Larger Self Feed Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-28-6880
- Zoro # G4327827
- UPC # 045242122806
- Country of Origin United States
- Category Self-Feed Drill Bits
Dimensions
Overall Length | 3" |
Shank Size | 7/16" |
Drill Bit Size | 3/8 in |
Length | 9/16 in |
Screw Length | 9/16 in |
For Drill Bit Size | 9/16 in |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Replacement Center Bit |
For Use With | 3 in and Larger Self Feed Bits |
Number of Pieces | 1 |
Material | Heat Treated Steel Alloy |
Drill Style | Self Feed |
Item | Replacement Screws and Shanks |
For Tool Type | Self Feed Drill |
Material - Machining | Steel |
Description
Replacement Screws and Shanks, For Use With 3 in and Larger Self Feed Bits, For Drill Bit Size 9/16 in, Screw Length 9/16 in, Shank Diameter 1/4 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- GEDORE Torque Wrench, Cmfrt Grip, 10-1/2 in. L, CW (760-35)
- KIPP Star Grip With Steel Bushing, D=M10, D1= 63, H=37, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2101)
- MORSE 1-1/8 Deep Cutting Hole Saw with Built-In Arbor (MHSA18C)
- MILWAUKEE TOOL Selfeed Bit 3" (48-25-3001)
- MILWAUKEE TOOL Selfeed Bit 2-1/4" (48-25-2252)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-9/16" (48-25-5150)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-1/2" (48-25-5125)
- MILWAUKEE TOOL Selfeed Bit 1-1/8" (48-25-1122)
- MILWAUKEE TOOL Selfeed Bit 2-1/8" (48-25-2122)
- IRWIN SELF FEED BIT 2-1/4"" (3046012)
- Milwaukee Tool Drill Bits