Shop All Bathroom Sink Faucets
Milwaukee Tool
Faucet Wrench, Metal, Ratchet, 3/32"Hex
Mfr # 48-22-7100
Zoro # G910081059
product price: $29.97
/ea
Not eligible for select promotions
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Torque Wrench
- Features Accurate Stripping, Ball Detents in Wrench Body for Strong Insert Retention, Best Access and Reach Slim Long Handle, Easy Adjustment, Laser Etched Size Callouts for Easy Size Identification, Screwdriver Ready Through Hole for Maximum Leverage and Break-Away Torque, Wrench Bolster for Maximum Leverage and Break-Away Torque
- Overall Length (In.) 13.8 in
- Includes (2) Aluminum Hex Inserts, Basket Strainer Wrench and 7/16 in Deep Socket Insert, Wrench Body
- Cutting Action Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7100
- Zoro # G910081059
- UPC # 045242791583
- Country of Origin Viet Nam
- Category Bathroom Sink Faucets
Dimensions
Overall Length (In.) | 13.8 in |
Hex Size (In.) | 3/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Torque Wrench |
Features | Accurate Stripping, Ball Detents in Wrench Body for Strong Insert Retention, Best Access and Reach Slim Long Handle, Easy Adjustment, Laser Etched Size Callouts for Easy Size Identification, Screwdriver Ready Through Hole for Maximum Leverage and Break-Away Torque, Wrench Bolster for Maximum Leverage and Break-Away Torque |
Includes | (2) Aluminum Hex Inserts, Basket Strainer Wrench and 7/16 in Deep Socket Insert, Wrench Body |
Item | Faucet Wrench |
Cutting Action | Ratchet |
Capacity (In.) | 5/16 in, 3/8 in, 7/16 in, 5/8 in, 3/4 in, 7/8 in |
Construction | Metal |
Function | Fits Mounting Nuts |
Description
Faucet Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHMU240)
- PROPLUS Garden Hose Adapter Dual Thread Chrome (144239)
- PARKER 3/8" x 1/2" MNPT x Compression SS Male Connector (8 FBU-SS)
- LEGEND VALVE 2" T/S-603 UNION O"RING (900-035)
- KOHLER Dual Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15261-4RA-CP)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-MPU)
- HOMEWERKS CHR SGL HD Basin Faucet (3210-150-CH-BC-Z)
- SLOAN Bathroom Faucet Sf2400 Cp Fct Ped 4"Trim Pl Hw w/Battery (3362130)
- DELTA Trinsic Escutcheon Champagne Bronze (RP100091CZ)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97100-4-BL)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-HOTABCP)
- Milwaukee Tool Bathroom Sink Faucets