Shop All Folding & Pocket Knives
This Product is Discontinued
Milwaukee Tool
FASTBACK Hawk Bill Folding Knife (Discontinued)
Mfr # 48-22-1985
Zoro # G5304677
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Blades 1
- Blade Edge Fine
- Blade Type Hawk Bill
- Blade Material Stainless Steel
- Blade Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1985
- Zoro # G5304677
- UPC # 045242296866
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 1/2 in |
Length Open | 7 1/8 in |
Closed Length | 4 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Fine |
Blade Type | Hawk Bill |
Blade Material | Stainless Steel |
Locking Blade | Liner Lock |
Application | For Piercing Material and Pull Cuts, Insulation Stripping, Linoleum, General Cutting |
Handle Color | Red |
Features | Press and Flip Opening |
Handle Material | Plastic |
Belt Clip | Reversible Wire Form |
One-Hand Operation | Yes |
Sheath | No |
Lock Type | Liner Lock |
Blade Edge Type | Straight |
Includes Sheath | No |
One-Handed Operation | Yes |
Number of Blades Included | 1 |
Includes Pocket Clip | Yes |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 1/2 in, Blade Material Stainless Steel, Blade Type Hawk Bill, Closed Length 4 3/4 in, Features Press and Flip Opening, Handle Color Red, Handle Material Plastic
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.