Shop All Folding & Pocket Knives
Milwaukee Tool
FASTBACK Folding Utility Knife Set
Mfr # 48-22-1503
Zoro # G0769958
original price:
$19.97
25% off
$14.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Utility
- Blade Material Bi-Metal
- Application General Purpose
- Overall Thickness 1.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1503
- Zoro # G0769958
- UPC # 045242534425
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Overall Length | 7 in |
Overall Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Folding Utility Knife |
Blade Type | Utility |
Blade Material | Bi-Metal |
Application | General Purpose |
Overall Thickness | 1.03 in |
Features | Blade Holder Designed for Scoring, Compact Size, Durable Wire Belt Clip Reduces Pocket Tearing, Gut Hook, Lanyard Hole, Metal Extension to Prevent Accidental Blade Removal, Press and Flip Opening, Quick Change, Wire Stripper |
Handle Material | Metal |
Number of Blades Included | 2 |
Handle Color | Red |
Weight | 0.3 lb |
Includes Pocket Clip | Yes |
Number of Blades Stored | 5 |
Replaceable Blade | Yes |
Blade Change Method | Quick-Change |
Blade Type Included | Utility |
Blade Edge Type | Straight |
Shop By | Hot Buys |
Description
Folding Utility Knife, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Material Bi-Metal, Blade Type Included Utility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Metric Nut Driver 11.0mm (32230)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 7/64 (41607)
- LEATHERHEAD TOOLS Halligan Bar, 36" Forged, 1" Hex Grip (LB-36)
- KLEIN TOOLS Hex Bar, 24-Inch (3244)
- MILWAUKEE TOOL 6-7/8 in. FASTBACK General Purpose Compact Folding Utility Knife with 5 Blade Storage in Red (48-22-1502)
- MILWAUKEE TOOL Lineman’s Underground Knife (48-22-1929)
- MILWAUKEE TOOL FASTBACK Hawkbill Folding Knife (48-22-1525)
- MILWAUKEE TOOL FASTBACK Camo Folding Knife (48-22-1524)
- MILWAUKEE TOOL FASTBACK Camo Spring Assisted Folding Knife (48-22-1535)
- MILWAUKEE TOOL Smooth Blade Flip Knife (ML48-22-1520)
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- Milwaukee Tool Folding & Pocket Knives