Shop All Hard Hats
Milwaukee Tool
Faceshield and Hard Hat
Mfr # 48-73-1430, 48-73-1201
Zoro # G011222726
original price:
$114.99
30% off
new price: $79.97
/ea
Free Shipping & Returns
$79.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1430, 48-73-1201
- Zoro # G011222726
- UPC # 045242603398
- Country of Origin Multiple
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Visor Height | 9 1/2 in |
Visor Width | 10 in |
Description
Faceshield and Hard Hat, ANSI Classification Z89.1 Type 1 Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 1.0 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No, Compatible Suspension Brand Name Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable 3 Dot Placard Label, Pk25 (DL158AP)
- ZORO SELECT Reflective Marker, Amber/Wh, 48 H, PK10 (05-099-03-A)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 7 Yellow 10PK (5150P-7)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- MILWAUKEE TOOL Front Brim Green Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1226)
- MILWAUKEE TOOL Front Brim Vented Hard Hat w/BOLT Accessories – Type 1 Class C (48-73-1001)
- MILWAUKEE TOOL Hard Hat (48-73-1109)
- MILWAUKEE TOOL Front Brim Gray Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1234)
- MILWAUKEE TOOL Front Brim White Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1120)
- MILWAUKEE TOOL Safety Helmet (48-73-1362)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (33RDR)
- Milwaukee Tool Head Protection