Shop All Hard Hats
Milwaukee Tool
Faceshield and Hard Hat
Mfr # 48-73-1420, 48-73-1201
Zoro # G211222694
original price:
$99.99
30% off
new price: $69.97
/ea
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1420, 48-73-1201
- Zoro # G211222694
- UPC # 045242603374
- Country of Origin Multiple
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Visor Width | 10 in |
Visor Height | 9 1/2 in |
Description
Faceshield and Hard Hat, ANSI Classification Z89.1 Type 1 Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 1.0 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No, Compatible Suspension Brand Name Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- SHOWA Chemical Resistant Gloves, Nitrile, XL, PR (730-10-V)
- MILWAUKEE TOOL Front Brim Green Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1326)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1228)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1224)
- MILWAUKEE TOOL Full Brim Red Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1229)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1322)
- MILWAUKEE TOOL Safety Helmet (48-73-1357)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Yellow (H-809SFV-UV)
- Milwaukee Tool Hard Hats