Shop All Hard Hats
Milwaukee Tool
Eye Visor and Hard Hat
Mfr # 48-73-1415, 48-73-1201
Zoro # G711222699
original price:
$100.99
30% off
new price: $69.97
/ea
Not eligible for select promotions
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1415, 48-73-1201
- Zoro # G711222699
- UPC # 045242603367
- Country of Origin Multiple
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Visor Width | 10 in |
Visor Height | 5 in |
Description
Eye Visor and Hard Hat, ANSI Classification Z89.1 Type 1 Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.5 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No, Compatible Suspension Brand Name Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2415PK)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- STI Fire Barrier Sealant, 5 gal., Red (SSS105)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1320, 2104)
- MILWAUKEE TOOL Climbing Blue Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1305)
- MILWAUKEE TOOL Front Brim Blue Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1325)
- MILWAUKEE TOOL Front Brim Green Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1326)
- MILWAUKEE TOOL Hard Hat (48-73-1364)
- MILWAUKEE TOOL Climbing Orange Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1312)
- LIFT SAFETY Lift Safety DAX Fiber Resin Full Brim, Red (HDF-20RG)
- Milwaukee Tool Head Protection