Shop All Hard Hats
Milwaukee Tool
Eye Visor and Hard Hat
Mfr # 48-73-1410, 48-73-1201
Zoro # G211222717
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2 in
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1410, 48-73-1201
- Zoro # G211222717
- UPC # 045242603350
- Country of Origin Multiple
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 in |
Visor Height | 5 in |
Visor Width | 10 in |
Description
Eye Visor and Hard Hat, ANSI Classification Z89.1 Type 1 Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Head Protection Venting Yes, Weight 0.5 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No, Compatible Suspension Brand Name Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- 3M Respirator Cleaning Wipes, Non-Alcohol, Individually Packaged Wipes, 100 Per Pack (504)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Unauthorized Personnel Keep Out (WS-Unauthorized Personnel Keep Out)
- MILWAUKEE TOOL Front Brim Green Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1126)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1324, 2104)
- MILWAUKEE TOOL Full Brim Gray Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1135)
- MILWAUKEE TOOL Front Brim White Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1320)
- MILWAUKEE TOOL Safety Helmet, Headlamp Mount, HDPE Head (48-73-1335)
- MILWAUKEE TOOL Hard Hat (48-73-1110)
- MILWAUKEE TOOL Full Brim Blue Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1125)
- Milwaukee Tool Head Protection