Shop All Web Slings
Milwaukee Tool
Eye & Eye Nylon Web Sling 4" x 10 ft.
Mfr # 49-58-0070
Zoro # G602542431
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon Web
- Color White
- Resists Moisture
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-58-0070
- Zoro # G602542431
- UPC # 45242207442
- Country of Origin Unknown
- Category Web Slings
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon Web |
Color | White |
Resists | Moisture |
Number of Plies | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 186 in H Steel Configurable Rolling Ladder, 15 Steps, 450 lb Load Capacity (UKDEC115246)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-Y-10)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Nylon, Yellow (EN1802NX12)
- DURABLE CORP M-30 Loading Dock Bumper (M-M30)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-10)
- HSI Endless Round Slings, 30 ft L, Orange (SP4000-30)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Yellow (EE2604DFX12)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF3-901-10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE1602DFX8)
- LIFTEX Liftex 439-EE292x6ND 2 in. x 6 ft. 2 ply Eye & Eyenyl Web Slilng with Flat (439-EE292x6ND)
- HSI Nylon Slng, Twisted Eye Type 4, Three Ply, 8 in Web Width, 30ft L, 30,700lb (EE3T-808-30)
- Milwaukee Tool Slings