Shop All Web Slings
Milwaukee Tool
Eye & Eye Nylon Web Sling 2" x 8 ft.
Mfr # 49-58-0055
Zoro # G602542394
Not eligible for select promotions
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
- Resists Moisture
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-58-0055
- Zoro # G602542394
- UPC # 45242207381
- Country of Origin Unknown
- Category Web Slings
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon |
Color | White |
Resists | Moisture |
Number of Plies | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Strap, 25 Ft. Winch w/Hook (6250)
- FAIRBANKS Polyurethane Mold-on Wheels, 8"x3" (868-SB)
- WERNER 24 ft Aluminum Extension Ladder, 375 lb Load Capacity (D524-2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50 AB1)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Yellow (EE2802DFX18)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L, 11000 lb Cap. (EEF-4-902ME)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 1 in Web Width, 10 ft Length, 1,600 lb Vertical Capacity (EE1T-801-10)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Polyester, Silver (EN2804TX10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Yellow (EE2802DFX8)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN1802DX12)
- Milwaukee Tool Slings