Shop All Web Slings
Milwaukee Tool
Eye & Eye Nylon Web Sling 2" x 6 ft.
Mfr # 49-58-0050
Zoro # G802542491
Not eligible for select promotions
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Web
- Color White
- Number of Plies 1
- Resists Moisture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-58-0050
- Zoro # G802542491
- UPC # 45242207367
- Country of Origin Unknown
- Category Web Slings
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon Web |
Color | White |
Number of Plies | 1 |
Resists | Moisture |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Silicone Stack Assembly (E2D622125)
- PINPOINT 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black (PI2583811)
- BARON Galvanized Galvanized Steel 3/8 in. D X 50 ft. L Aircraft Cable (03105)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Nylon, Yellow (EE1601NFX14)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE1602DFX14)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 4 in W, Polyester, Yellow (EN1604DX3)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJZ4)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Silver (EE1802TFX16)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET4-902-10)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EE1801NTX10)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 6'L 2 Ply Endless Poly Flat Web Sling (EN291X6PD)
- Milwaukee Tool Web Slings