Shop All Web Slings
Milwaukee Tool
Eye & Eye Nylon Web Sling 2" x 10 ft.
Mfr # 49-58-0060
Zoro # G102542399
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon
- Color White
- Resists Moisture
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-58-0060
- Zoro # G102542399
- UPC # 45242207404
- Country of Origin Unknown
- Category Web Slings
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon |
Color | White |
Resists | Moisture |
Number of Plies | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 5/16 In, SS, PK25 (1DLH2)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WMI-80S-BLK)
- VESTIL Dock Seal, 16" Projection, 8x8 Door (D-150-16)
- HAMILTON Pneumatic Wheel 8X2.80/2.50-4 1Rb (W-8-PR-1)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EET4-902-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-6)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Silver (EN2801TX10)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Silver (EE2804TFX4)
- LIFT-ALL Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Silver (EE2802TFX11)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE1601NFX10)
- Milwaukee Tool Slings