Shop All Web Slings
Milwaukee Tool
Eye & Eye Nylon Web Sling 1" x 4 ft.
Mfr # 49-58-0035
Zoro # G602541618
Not eligible for select promotions
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
- Resists Moisture
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-58-0035
- Zoro # G602541618
- UPC # 45242207305
- Country of Origin Unknown
- Category Web Slings
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon |
Color | White |
Resists | Moisture |
Number of Plies | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 5/16" (25 Pack) (HDTGV516-25PK)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL7)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101025)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K57)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Silver (EE2803TFX6)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Black (EEF2-901CW-4)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE2806DFX8)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Gray (EET-2-902ME-04)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Nylon, Yellow (EN1801NX2)
- STREN-FLEX Web Sling, Endless, 6 ft L, 6,400 lb Cap. (EN1-901)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EE2801NTX10)
- Milwaukee Tool Slings