Shop All Flaring & Swaging Tools
Milwaukee Tool
Expansion Tool Kit, M12 ProPEX, 7-1/2" L
Mfr # 2432-22, 48-11-2440
Zoro # G2612677
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Flare Type ProPEX(R)
- Series M12™ ProPEX(R)
- Cordless Tool Battery Type Li-Ion
- Tool Weight 4.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2432-22, 48-11-2440
- Zoro # G2612677
- UPC # 045242237739
- Country of Origin Multiple
- Category Flaring & Swaging Tools
Dimensions
Tool Length | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Expansion Tool Kit |
Flare Type | ProPEX(R) |
Series | M12™ ProPEX(R) |
Cordless Tool Battery Type | Li-Ion |
Tool Weight | 4.5 lb |
Handle Style | Right Angle |
Includes | (2) M12(TM) 1.5Ah REDLITHIUM Compact Batteries, M12(TM) 4.0Ah REDLITHIUM Extended Capacity Battery, M12(TM) Battery Charger, (3) Expansion Heads, 1/2 in, 3/4 in and 1 in, Carrying Case |
Voltage | 12.0 V |
Battery Capacity | 1.5 Ah |
Features | Built-in Auto Rotation, One-Handed Expansion, Precision Expansion with Rapid Return, Integrated Metal Housing and All-Metal Gearing, Tool-Free Head Change Compatible with Milwaukee and Uponor Heads |
Capacity Tubing O.D. | 3/8 in to 1 in |
Application | Expansion of PEX-a ProPEX(R) Tubing for Termination to Fitting |
Green Environmental Attribute | Product is Rechargeable |
Corded/Banded | Cordless |
Corded/Cordless | Cordless |
Description
Cordless Expansion Tool Kit, Voltage 12.0 V, Features Built-in Auto Rotation, One-Handed Expansion, Precision Expansion with Rapid Return, Integrated Metal Housing and All-Metal Gearing, Tool-Free Head Change Compatible with Milwaukee and Uponor Heads, Includes (2) M12(TM) 1.5 Ah REDLITHIUM Compact Batteries, (3) Expansion Heads: 1/2 in, 3/4 in and 1 in, Carrying Case, M12(TM) 4.0 Ah REDLITHIUM Extended Capacity Battery, M12(TM) Battery Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- AMERICAN STANDARD Cartridge FMty FaucetIn Blister Pack (951764-0070AP)
- KOHLER Pressure Balance Valve Cartridge, 2" L (K-GP800820)
- KOHLER Spray Assembly (1235126-VS)
- MILWAUKEE TOOL 1-1/2" M18 ProPEX Expansion Head (49-16-2612)
- MILWAUKEE TOOL 1/2" ProPEX Expansion Head (49-16-2404)
- MILWAUKEE TOOL 5/8 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2415)
- MILWAUKEE TOOL 1" M18 ProPEX Expansion Head (49-16-2608)
- MILWAUKEE TOOL 3/4 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2416)
- MILWAUKEE TOOL 2-1/2" ProPEX Expansion Head (49-16-2616)
- SUR&R Flaring Tool, Steel, Plastic Handle (PFT409)
- Milwaukee Tool Plumbing Tools