Shop All Flaring & Swaging Tools
Milwaukee Tool
Expansion Tool Kit, 18V, 9-1/2 in. L
Mfr # 2632-22XC, 48-11-1840
Zoro # G2576758
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Flare Type ProPEX(R)
- Includes M18(TM) ProPEX(R) Expansion Tool, (2) M18(TM) 3.0Ah REDLITHIUM XC High Capacity Batteries, M12(TM) and M18(TM) Multi Voltage Charger, (3) ProPEX(R) Expansion Heads, ProPEX(R) Expander Cone Grease, Carrying Case, Extra M18(TM) 4.0Ah REDLITHIUM Battery
- Features Auto-Rotate, One-Handed Expansion, Precision Expansion with Rapid Return, Tool Free Head Change Compatible with Milwaukee and Uponor Heads
- Application Expansion of PEX-a ProPEX(R) Tubing For Termination to Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2632-22XC, 48-11-1840
- Zoro # G2576758
- UPC # 045242345366
- Country of Origin Multiple
- Category Flaring & Swaging Tools
Details
Promotion Restriction | Not eligible for promotion |
Item | Expansion Tool Kit |
Flare Type | ProPEX(R) |
Includes | M18(TM) ProPEX(R) Expansion Tool, (2) M18(TM) 3.0Ah REDLITHIUM XC High Capacity Batteries, M12(TM) and M18(TM) Multi Voltage Charger, (3) ProPEX(R) Expansion Heads, ProPEX(R) Expander Cone Grease, Carrying Case, Extra M18(TM) 4.0Ah REDLITHIUM Battery |
Features | Auto-Rotate, One-Handed Expansion, Precision Expansion with Rapid Return, Tool Free Head Change Compatible with Milwaukee and Uponor Heads |
Application | Expansion of PEX-a ProPEX(R) Tubing For Termination to Fitting |
Description
Expansion Tool Kit, Features Auto-Rotate, One-Handed Expansion, Precision Expansion with Rapid Return, Tool Free Head Change Compatible with Milwaukee and Uponor Heads, Includes (2) M18(TM) 3.0 Ah REDLITHIUM XC High Capacity Batteries, (3) ProPEX(R) Expansion Heads, Carrying Case, Extra M18(TM) 4.0 Ah REDLITHIUM Battery, M12(TM) and M18(TM) Multi Voltage Charger, M18(TM) ProPEX(R) Expansion Tool, ProPEX(R) Expander Cone Grease
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-5400NL COMP CURB STOP (314-155NL)
- KECKLEY 2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFY-CI062P34-FBI-A7)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV2 (6XZV5)
- BECK 3/4" x 10" Black Pipe Nipple Sch 80 (0332622208)
- MILWAUKEE TOOL Expansion Tool Kit, M12 ProPEX, 7-1/2" L (2432-22, 48-11-2440)
- MILWAUKEE TOOL 3/4" ProPEX Expansion Head (49-16-2406)
- MILWAUKEE TOOL 1/2 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2414)
- MILWAUKEE TOOL 5/8 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2415)
- MILWAUKEE TOOL M18 FORCE LOGIC 2”-3” ProPEX Expansion Tool Kit (2633-22HD)
- MILWAUKEE TOOL Expansion Tool Kit, 12.0V (2432-22, 48-11-2420)
- JONES STEPHENS 1/2in. Copper Sizing Tool (J40750)
- Milwaukee Tool Plumbing Tools