Shop All Crimping Tool Dies
Milwaukee Tool
EXACT300 MCM Aluminum 12T U-Style Die
Mfr # 49-12-U300
Zoro # G9178779
product price: $122.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. No. 2779-22
- Capacity Aluminum Lug - Crimper 300 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-12-U300
- Zoro # G9178779
- UPC # 045242473540
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1.535" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Blue, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2779-22, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 300 kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT 13-in-1 Multi-Tool (980048)
- DRILL AMERICA 3/8"-27 Carbon Steel Hex Die (DWTSH3/8-27)
- NAVAC Tube Deburrer (NTD28)
- MAPP CASTER Tool Box and Job Box Casters, 4" Steel Wheel Casters, 3200# Cap. (146CIRB420-TOOLBOX)
- MILWAUKEE TOOL #8 - 350 MCM Aluminum U Style Die Kit (49-16-KITA)
- MILWAUKEE TOOL EXACT 750 MCM Aluminum 12T U-Style Die (49-12-U750)
- MILWAUKEE TOOL 2/0 Copper U Style Die (49-16-U02AC)
- MILWAUKEE TOOL 1/0 Copper U Style Die (49-16-U01AC)
- MILWAUKEE TOOL 750 MCM Aluminum 6T U Style Die (49-16-U750)
- MILWAUKEE TOOL EXACT 250 MCM Aluminum 12T U-Style Die (49-12-U250)
- BURNDY Type U Crimping Die, Green (U36RT)
- Milwaukee Tool Crimping Tool Dies