Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 6" Die
Mfr # 49-16-2688
Zoro # G3965118
product price: $779.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 6 5/8 in
- Size 6"
- Number of Pieces 1
- Slug Slug Removal Ports for Optimal Slug Removal
- Hole Size Nominal 6.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2688
- Zoro # G3965118
- UPC # 045242350445
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 6 5/8 in |
Size | 6" |
Hole Size Nominal | 6.625 in |
Conduit and Pipe Size (In.) | 6 in |
Exact Hole Diameter | 6 63/100 in |
Inside Die Depth | 1 1/4 in |
Nominal Hole Size | 6 5/8 in |
Description
Knockout Die, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 6 5/8 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 6 63/100 in, Inside Die Depth 1 1/4 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 15/16 in. (47360)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 14Inch to 34Inch, VACO (25963)
- DICKIES 12 in Work Bag (57043)
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- MILWAUKEE TOOL EXACT 1-1/4" Punch (49-16-2667)
- MILWAUKEE TOOL EXACT 7/8" SINK Punch (49-16-2706)
- MILWAUKEE TOOL EXACT 4" Punch (49-16-2679)
- MILWAUKEE TOOL EXACT 3" Die (49-16-2674)
- MILWAUKEE TOOL EXACT 2-1/2" Die (49-16-2672)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Punch (49-16-2701)
- GREENLEE Punch - Rd 50.8Mm (35160)
- Milwaukee Tool Electrical Tools