Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 4" Punch
Mfr # 49-16-2679
Zoro # G6177762
Free Shipping & Returns
Not eligible for select promotions
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 4 41/64 in
- Size 4"
- Number of Pieces 1
- Slug Slug Removal Ports on the Dies
- Hole Size Nominal 4.641 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2679
- Zoro # G6177762
- UPC # 045242311743
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 4 41/64 in |
Size | 4" |
Hole Size Nominal | 4.641 in |
Conduit and Pipe Size (In.) | 4 in |
Exact Hole Diameter | 4 16/25 in |
Nominal Hole Size | 4 35/64 in |
Description
Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 4 35/64 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 4 16/25 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J77416MP)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 56 mm Size, Standard Socket, black oxide (848-56MM)
- CLEVELAND M10X1.25 D5 4FL 1003TN BOT TIN TAP (C83973)
- CLEVELAND Chucking Reamer, 1-3/16" Sz, HSS, Straight (C27159)
- MILWAUKEE TOOL EXACT 7/8" SINK Die (49-16-2705)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Die (49-16-2700)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- MILWAUKEE TOOL Long 1-1/8" Draw Stud (49-16-2707)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Die (49-16-2660S)
- RUKO Knockout Punch, PG 29 (109370)
- Milwaukee Tool Electrical Tools