Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 4" Die
Mfr # 49-16-2678
Zoro # G6151117
product price: $269.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 4 41/64 in
- Size 4"
- Number of Pieces 1
- Slug Slug Removal Ports for Optimal Slug Removal
- Hole Size Nominal 4.641 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2678
- Zoro # G6151117
- UPC # 045242311736
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 4 41/64 in |
Size | 4" |
Hole Size Nominal | 4.641 in |
Conduit and Pipe Size (In.) | 4 in |
Nominal Hole Size | 4 35/64 in |
Exact Hole Diameter | 4 16/25 in |
Inside Die Depth | 1 1/4 in |
Description
Knockout Die, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 4 35/64 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 4 16/25 in, Inside Die Depth 1 1/4 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-000-110)
- C.H. HANSON Locking C-Clamp, 18" (71800)
- ESTWING 45OZ Dead Blow Hammer (CCD45)
- STARRETT Band Saw Blade, 6 ft. L, 1/2" W, 4 TPI, 0.025" Thick, High Carbon steel, Duratec SFB Series (91340-06)
- MILWAUKEE TOOL EXACT 5" Die (49-16-2686)
- MILWAUKEE TOOL EXACT 4" Punch (49-16-2679)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Punch (49-16-2701)
- MILWAUKEE TOOL EXACT 7/8" SINK Die (49-16-2705)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- MILWAUKEE TOOL EXACT 2" Punch (49-16-2671)
- RUKO Screw Hole Punch, 3/4" (1097034)
- Milwaukee Tool Electrical Tools