Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 3/4" Punch
Mfr # 49-16-2663
Zoro # G6152912
product price: $42.99
/ea
Not eligible for select promotions
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 7/64 in
- Size 3/4"
- Number of Pieces 1
- Slug Slug Removal Ports on the Dies
- Hole Size Nominal 1.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2663
- Zoro # G6152912
- UPC # 045242324866
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 7/64 in |
Size | 3/4" |
Hole Size Nominal | 1.109 in |
Conduit and Pipe Size (In.) | 3/4 in |
Exact Hole Diameter | 1 11/100 in |
Nominal Hole Size | 1 7/64 in |
Description
Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 1 7/64 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 11/100 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.00mm (C22878)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YU46)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101009)
- KLEIN TOOLS 7 in Wire Stripper 8 to 16 AWG (11049-INS)
- MILWAUKEE TOOL EXACT 2-1/2" Die (49-16-2672)
- MILWAUKEE TOOL EXACT 5" Die (49-16-2686)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Die (49-16-2700)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Die (49-16-2660S)
- MILWAUKEE TOOL EXACT 2-1/2" Punch (49-16-2673)
- MILWAUKEE TOOL EXACT 2" Punch (49-16-2671)
- GREENLEE Punch Unit-Rd 1.625 Bb 730Bb (730BB-1-5/8)
- Milwaukee Tool Electrical Tools