Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 3" Punch
Mfr # 49-16-2675
Zoro # G6202542
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 3 19/32 in
- Size 3"
- Number of Pieces 1
- Slug Slug Removal Ports on the Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2675
- Zoro # G6202542
- UPC # 045242311705
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3 19/32 in |
Size | 3" |
Hole Size Nominal | 3.593 in |
Conduit and Pipe Size (In.) | 3 in |
Exact Hole Diameter | 3 59/100 in |
Nominal Hole Size | 3 19/32 in |
Description
Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 3 19/32 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 3 59/100 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA MAGNETIC LEVEL 48""3VIAL (38648)
- POWERBUILT 1/2" Drive 23Mm Impact Socket (647281)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-505)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V408)
- MILWAUKEE TOOL EXACT 1-1/4" Die (49-16-2666)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Knockout Set (49-16-2702)
- MILWAUKEE TOOL EXACT 1" Punch (49-16-2665)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- MILWAUKEE TOOL EXACT 3-1/2" Die (49-16-2676)
- RAINDRIP Cut N Punch Tool (63500UB)
- Milwaukee Tool Electrical Tools