Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 3" Die
Mfr # 49-16-2674
Zoro # G6168976
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 3 19/32 in
- Size 3"
- Number of Pieces 1
- Slug Slug Removal Ports for Optimal Slug Removal
- Hole Size Nominal 3.593 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2674
- Zoro # G6168976
- UPC # 045242311699
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3 19/32 in |
Size | 3" |
Hole Size Nominal | 3.593 in |
Conduit and Pipe Size (In.) | 3 in |
Inside Die Depth | 1 1/4 in |
Exact Hole Diameter | 3 59/100 in |
Nominal Hole Size | 3 19/32 in |
Description
Knockout Die, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 3 19/32 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 3 59/100 in, Inside Die Depth 1 1/4 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X1/4)
- MAKITA 6" Random Orbit Sander (BO6030)
- GEARWRENCH Combo Wrench Ratch 8Mm (9108D)
- DRILL AMERICA 5/16" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP5/16)
- MILWAUKEE TOOL Long 1-1/8" Draw Stud (49-16-2707)
- MILWAUKEE TOOL EXACT 4" Die (49-16-2678)
- MILWAUKEE TOOL 3/4" Ball Bearing Draw Stud (49-16-2622)
- MILWAUKEE TOOL 3/4" Draw Stud (49-16-2681)
- MILWAUKEE TOOL 7/16" Draw Stud (49-16-2680)
- MILWAUKEE TOOL EXACT 4" Punch (49-16-2679)
- GREENLEE Speed Punch, 3/4 in, 10 ga (7212SP-3/4P)
- Milwaukee Tool Electrical Tools