Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 3-1/2" Die
Mfr # 49-16-2676
Zoro # G6081677
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 4 1/8 in
- Size 3-1/2"
- Number of Pieces 1
- Slug Slug Removal Ports for Optimal Slug Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2676
- Zoro # G6081677
- UPC # 045242311712
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 4 1/8 in |
Size | 3-1/2" |
Hole Size Nominal | 4.125 in |
Conduit and Pipe Size (In.) | 3 1/2 in |
Inside Die Depth | 1 1/4 in |
Nominal Hole Size | 4 1/8 in |
Exact Hole Diameter | 4 13/100 in |
Description
Knockout Die, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 4 1/8 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 4 13/100 in, Inside Die Depth 1 1/4 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/8"L, Zinc Plated (GN040375K2---21)
- EAZYPOWER Bottom Tap, 1/4-20NC (82602)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN66)
- BOSCH 7/8" Thin Wall Impact Hole Saw (HTW78)
- MILWAUKEE TOOL EXACT 1-1/4" Die (49-16-2666)
- MILWAUKEE TOOL EXACT 3-1/2" Punch (49-16-2677)
- MILWAUKEE TOOL EXACT 3" Punch (49-16-2675)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- MILWAUKEE TOOL 7/16" Draw Stud (49-16-2680)
- MILWAUKEE TOOL 3/4" Ball Bearing Draw Stud (49-16-2622)
- GREENLEE Punch, Knockout, Oil Tight, 1 7/32 In (740H-1-7/32)
- Milwaukee Tool Electrical Tools