Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 2" Punch
Mfr # 49-16-2671
Zoro # G6122812
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 2 15/32 in
- Size 2"
- Number of Pieces 1
- Slug Slug Removal Ports on the Dies
- Hole Size Nominal 2.468 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2671
- Zoro # G6122812
- UPC # 045242311668
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2 15/32 in |
Size | 2" |
Hole Size Nominal | 2.468 in |
Conduit and Pipe Size (In.) | 2 in |
Exact Hole Diameter | 2 47/100 in |
Nominal Hole Size | 2 15/32 in |
Description
Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 2 15/32 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 2 47/100 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Adjustable Circular Saw Rip Fence / Edge Guide (MZ745)
- PRIME-LINE SWISS+TECH Stainless Steel 6-in-1 Key Chain Multi Tool, Polished Finish Single Pack (ST50022)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 2PK (FT-BITCADDY-2)
- MILWAUKEE TOOL EXACT 5" Die (49-16-2686)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- MILWAUKEE TOOL EXACT 2" Die (49-16-2670)
- MILWAUKEE TOOL 7/16" Draw Stud (49-16-2680)
- MILWAUKEE TOOL EXACT 1-1/4" Die (49-16-2666)
- MILWAUKEE TOOL EXACT 7/8" SINK Punch (49-16-2706)
- CURRENT TOOLS Hydraulic Knockout Ram (1522)
- Milwaukee Tool Electrical Tools