Shop All Crimping Tool Dies
Milwaukee Tool
EXACT #2 Aluminum 12T U-Style Die
Mfr # 49-12-U002
Zoro # G7781667
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Mfr. No. 2779-22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-12-U002
- Zoro # G7781667
- UPC # 045242473472
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1.535" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Pink, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2779-22, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 2 AWG, Includes EXACT(TM) #2 Aluminum 12T U-Style Die (49-12-U002)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328562)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- RIDGID Pawl, Holding 358 (35395)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- MILWAUKEE TOOL EXACT 400 MCM Aluminum 12T U-Style Die (49-12-U400)
- MILWAUKEE TOOL #6 Aluminum U Style Die (49-16-U006)
- MILWAUKEE TOOL W Style: W-K840 Die (49-16-W840)
- MILWAUKEE TOOL EXACT 3/0 Copper 12T U-Style Die (49-12-U03AC)
- MILWAUKEE TOOL 750 MCM Aluminum 15 Ton P-Style Die (49-15-P750)
- MILWAUKEE TOOL EXACT 600 MCM Aluminum 12T U-Style Die (49-12-U600)
- GREENLEE Die 1 Inch (126AVP)
- Milwaukee Tool Crimping Tool Dies