Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 2-1/2" Punch
Mfr # 49-16-2673
Zoro # G6201754
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 2 31/32 in
- Size 2-1/2"
- Number of Pieces 1
- Slug Slug Removal Ports on the Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2673
- Zoro # G6201754
- UPC # 045242324903
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 2 31/32 in |
Size | 2-1/2" |
Hole Size Nominal | 2.968 in |
Conduit and Pipe Size (In.) | 2 1/2 in |
Exact Hole Diameter | 2 97/100 in |
Nominal Hole Size | 2 31/32 in |
Description
Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 2 31/32 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 2 97/100 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Impact Socket (SID12310)
- GREENLEE Punch Replacement For Keyway Punch 720 (26536)
- MILWAUKEE TOOL 2-3/4" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0731)
- DRILL AMERICA #3 Regular HSS Combined Drill Bit and Countersink (DEWCCD3)
- MILWAUKEE TOOL Long 1-1/8" Draw Stud (49-16-2707)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Punch (49-16-2661S)
- MILWAUKEE TOOL EXACT 2-1/2" Die (49-16-2672)
- MILWAUKEE TOOL EXACT Rapid Reset 1-1/8" Long Draw Stud Set (49-16-2708)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Knockout Set (49-16-2702)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Die (49-16-2700)
- KLEIN TOOLS 1.362-Inch Knockout Die for 1-Inch Conduit (53838)
- Milwaukee Tool Knockout Hole Punches