Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 1" Punch
Mfr # 49-16-2665
Zoro # G6134466
product price: $53.99
/ea
Not eligible for select promotions
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 3/8 in
- Size 1"
- Number of Pieces 1
- Slug Splitting
- Hole Size Nominal 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2665
- Zoro # G6134466
- UPC # 045242324880
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 3/8 in |
Size | 1" |
Hole Size Nominal | 1.375 in |
Conduit and Pipe Size (In.) | 1 in |
Exact Hole Diameter | 1 19/50 in |
Nominal Hole Size | 1 in |
Description
Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 1 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 19/50 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Webbing, Nylon (14025)
- HHIP 0-.03" Vertical Test Indicator (4400-1002)
- SUNEX 1/2" Drive Crowfoot Wrench Set, SAE, Chrome Plated (9720A)
- DIABLO 3/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4170)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Punch (49-16-2701)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Knockout Set (49-16-2702)
- MILWAUKEE TOOL EXACT 2-1/2" Die (49-16-2672)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- MILWAUKEE TOOL EXACT 5" Die (49-16-2686)
- MILWAUKEE TOOL EXACT 5" Punch (49-16-2687)
- MILWAUKEE TOOL EXACT 3-1/2" Punch (49-16-2677)
- Milwaukee Tool Knockout Hole Punches