Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 1-1/4" Punch
Mfr # 49-16-2667
Zoro # G6150785
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 1 47/64 in
- Size 1-1/4"
- Number of Pieces 1
- Slug Two-Tooth Geometry Splits Slugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2667
- Zoro # G6150785
- UPC # 045242311620
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 47/64 in |
Size | 1-1/4" |
Hole Size Nominal | 1.734 in |
Conduit and Pipe Size (In.) | 1 1/4 in |
Exact Hole Diameter | 1 73/100 in |
Nominal Hole Size | 1 47/64 in |
Description
Knockout Punch, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Punch, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 1 47/64 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 73/100 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 3-1/8"opening size. (2750SWH)
- KEYSCO TOOLS Scraper, Stiff, 2", Carbon Steel (77600)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502486)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 7/16 In x 3-1/2 In Overall Length (C44549)
- MILWAUKEE TOOL 3/4" Draw Stud (49-16-2681)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- MILWAUKEE TOOL EXACT 1-1/4" Die (49-16-2666)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Punch (49-16-2661S)
- MILWAUKEE TOOL EXACT 7/8" SINK Die (49-16-2705)
- MILWAUKEE TOOL EXACT 2" Die (49-16-2670)
- CURRENT TOOLS 3/8" - 3/4" x 4-13/16" Draw Stud for Knock-Outs (1581)
- Milwaukee Tool Knockout Hole Punches