Shop All Knockout Hole Punches
Milwaukee Tool
EXACT 1-1/4" Die
Mfr # 49-16-2666
Zoro # G6214625
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Size (In.) 1 47/64 in
- Size 1-1/4"
- Number of Pieces 1
- Slug Slug Removal Ports for Optimal Slug Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2666
- Zoro # G6214625
- UPC # 045242324897
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 47/64 in |
Size | 1-1/4" |
Hole Size Nominal | 1.734 in |
Conduit and Pipe Size (In.) | 1 1/4 in |
Inside Die Depth | 1 1/4 in |
Exact Hole Diameter | 1 73/100 in |
Nominal Hole Size | 1 47/64 in |
Description
Knockout Die, For Use With Tool Type Knockout Tools, Knockout Punch Component Included Die, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 12 ga, Nominal Hole Size 1 47/64 in, Slug Type Splitting, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 73/100 in, Inside Die Depth 1 1/4 in, Series Exact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Half Round File, For Alum, 8 In (10Z613)
- LINK HANDLES Handle Blksmth Hmmr 16In Lgth (65751)
- CRAFTSMAN Wrenches, 9mm Short Combination Wrench (CMMT12083)
- DRILL AMERICA 1-1/32" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/32)
- MILWAUKEE TOOL EXACT 5" Die (49-16-2686)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Die (49-16-2660S)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- MILWAUKEE TOOL 1-1/8" Draw Stud (49-16-2682)
- MILWAUKEE TOOL EXACT 3" Punch (49-16-2675)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Knockout Set (49-16-2702)
- AMERICAN IMAGINATIONS Round Grey Closure Plug in Stainless Steel (AI-37493)
- Milwaukee Tool Electrical Tools